ST
ARC ABRASIVES

Coated, Straight, Mounted Flap Wheel, Aluminum Oxide, 1-1/2 in Diameter

  • Item # 1GER3
  • My Part #
  • Mfr. Model # 11235
  • Catalog Page # N/A
  • Catalog Group # H1002
  • UNSPSC # 31191602
Coated,  Straight,  Mounted Flap Wheel,  Aluminum Oxide,  1-1/2 in Diameter close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Flap Wheels~Mounted Flap Wheels


$4.34 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.08 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mounted Flap Wheel
  • Item - Flap Wheels Mounted Flap Wheel
  • Shank Type Straight
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Diameter 1-1/2 in
  • Face Width 1 in
  • Abrasive Shank Size 1/4 in
  • Abrasive Grit 80
  • Abrasive Grade Coarse
  • Max. RPM 25,000 RPM
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.