Skip Content

NC
ARC ABRASIVES

6" Coated PSA Sanding Disc, 80 Grit, No Hole, Medium Grade, Ceramic 1, EA

  • Item # 30MW44
  • My Part #
  • Mfr. Model # 71-30454
  • Catalog Page # N/A
  • Catalog Group # J0725
  • UNSPSC # 31191506
PSASandngDiscPrfrmnceCoatd,80Grt,6in.dia close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.06 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These sanding discs feature a ceramic, closed-coat abrasive and a premium cloth backing that helps them last up to 10 to 20 times longer than similar discs on mild steel, high alloy, and stainless steel. They feature PSA (pressure-sensitive adhesive) backings to enable quick disc changes. The 3X Performance coating offers improved performance when working with soft metals and aggressive applications, including weld, flash, and gate removal.

View More

Technical Specs

  • Item PSA Sanding Disc
  • Abrasive Type Coated
  • Vacuum Hole Design No Hole
  • Disc Diameter 6"
  • Abrasive Grit 80
  • Abrasive Grade Medium
  • Abrasive Material Ceramic
  • Disc Backing Material Cloth
  • Series Predator(TM)
  • Backing Weight Y
  • Color Yellow
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.