Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
ARC ABRASIVES

6" PSA Sanding Disc, 50 Grit, Coarse, Coated, No Hole, Ceramic, Predator(TM), EA1

  • Item# 30MW41
  • Mfr. Model# 71-30452
  • Catalog Page# N/A
  • Catalog Group# J0725
  • UNSPSC# 31191506
6" PSA Sanding Disc, 50 Grit, Coarse, Coated, No Hole, Ceramic, Predator(TM), EA1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $3.54 / each

Shipping: pkg of 50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.01 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These sanding discs feature a ceramic, closed-coat abrasive and a premium cloth backing that helps them last up to 10 to 20 times longer than similar discs on mild steel, high alloy, and stainless steel. They feature PSA (pressure-sensitive adhesive) backings to enable quick disc changes. The 3X Performance coating offers improved performance when working with soft metals and aggressive applications, including weld, flash, and gate removal.

View More

Technical Specs

  • Item PSA Sanding Disc
  • Vacuum Hole Design No Hole
  • Disc Dia. 6"
  • Grade Coarse
  • Grit 50
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Backing Material Cloth
  • Series Predator(TM)
  • Backing Weight Y
  • Color Yellow
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.