NC
ARC ABRASIVES

6" Coated PSA Sanding Disc, Non-Vacuum, 150 Grit, Medium Grade, Aluminum Oxide, 1 EA

  • Item # 30JT41
  • My Part #
  • Mfr. Model # 34976
  • Catalog Page # N/A
  • UNSPSC # 31191506
6" Coated PSA Sanding Disc, Non-Vacuum, 150 Grit, Medium Grade, Aluminum Oxide, 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Sanding Discs and Kits~Sanding Disc Rolls


$25.12 / each Offer Ends 07/26/20

Web Price $33.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.39 lbs.
Country of Origin Finland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

6" coated adhesive (PSA) sanding discs use an adhesive attachment method when mounting to the tool's disc pad. Aluminum oxide abrasive material helps provide a fast cut for grinding, deburring, blending, sanding, cleaning up, and finishing metal parts and surfaces.

View More

Technical Specs

  • Item PSA Sanding Disc
  • Abrasive Type Coated
  • Vacuum Hole Design Non-Vacuum
  • Disc Diameter 6"
  • Abrasive Grit 150
  • Abrasive Grade Medium
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Paper
  • Backing Weight C
  • Color Gold
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms