Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
ARC ABRASIVES

2" Quick Change Disc, Aluminum Oxide, TR, 120 Grit, Fine, Coated, AO/X, PK25

  • Item# 1YFW1
  • Mfr. Model# 11-31656-02
  • Catalog Page# 2430
  • Catalog Group# J0700
  • UNSPSC# 31191506
2" Quick Change Disc, Aluminum Oxide, TR, 120 Grit, Fine, Coated, AO/X, PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $21.84 / pkg. of 25

List Price $22.99

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ARC MAXBAK™ AO Plus Type R locking fiber disc is aluminum oxide grain ideal for aircraft-grade aluminum, high nickel alloys, chrome alloys, and heat-sensitive metals. Durable fiber backing is flexible and resilient. This Quick-Lok disc changes quickly with no tooling and is easily mounted to NORTON Speed-Lok™ TR, Merit® Type 3 PowerLock®, and 3M™ Roloc™ TR back-up pads. Plastic Type R fastener.

View More

Technical Specs

  • Item Quick Change Disc
  • Disc Dia. 2"
  • Attaching System TR
  • Attachment Type Turn-On/Off
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Grit 120
  • Grade Fine
  • Max. RPM 30,000
  • Series AO/X
  • Backing Material Cloth
  • Backing Weight X
  • Color Red
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.