Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
ARBORWEAR

Men's Tree Climber Pants, Cotton Canvas, Color: Chestnut, Fits Waist Size: 36" x 36"

  • Item # 9WCK2
  • My Part #
  • Mfr. Model # 102220 200 3636
  • Catalog Page # N/A
  • UNSPSC # 46181527
Men's Tree Climber Pants, Cotton Canvas, Color: Chestnut, Fits Waist Size: 36" x 36" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Pants

Technical Specs

  • Item Tree Climber Pants
  • Gender Men's
  • Fits Waist Size 36"
  • Inseam 36"
  • Color Chestnut
  • Material Cotton Canvas
  • Closure Type Zipper with Button
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms