Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ARBORGARD

9" x 12" Polyethylene Tree Protector, Grey; PK30

  • Item# 8ZH44
  • Mfr. Model# 1122
  • Catalog Page# 1276
  • UNSPSC# 11162108
9" x 12" Polyethylene Tree Protector, Grey; PK30 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Tree Protection
Tree Protectors
Flexible coil protects trees against damage from string trimmers, gardening equipment, and small pests. Holes are sized to prevent insect infestation and bark rot. Expansion tabs connect units to protect trees larger than 4" dia.

View More

Technical Specs

  • Item Tree Protector
  • Size 9" x 12"
  • Material Polyethylene
  • Color Grey
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms