ST
AR BLUE CLEAN

Turbo Nozzle, Nozzle Size: 12, Max Pressure: 5800 psi, 1 EA

  • Item # 35HX59
  • My Part #
  • Mfr. Model # ROTOJET400-12
  • Catalog Page # 1593
  • UNSPSC # 47121903
Turbo Nozzle, Nozzle Size: 12, Max Pressure: 5800 psi, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $195.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.65 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a solid brass body with a ceramic orifice, this nozzle improves your washer's efficiency and provides the blasting power of a 0° nozzle over a wide 20° cleaning stream area. The rubber housing protects against impact.

View More

Technical Specs

  • Item Turbo Nozzle
  • Nozzle Size 12
  • Max. Pressure 5800 psi
  • Max. Fluid Temp. 200 Degrees F
  • Inlet 1/4" (F)NPT
  • Material Brass
  • Orifice Size 1.2mm
  • Nozzle Spray Angle 15 Degrees
  • GPM @ 800 PSI 5.3
  • GPM @ 1000 PSI 6.0
  • GPM @ 1500 PSI 7.3
  • GPM @ 2000 PSI 8.4
  • GPM @ 2500 PSI 9.4
  • GPM @ 3000 PSI 10.3
  • GPM @ 3500 PSI 11.2
  • GPM @ 4000 PSI 12.0
  • GPM @ 5000 PSI 13.4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.