Navigation Menu New

Access My Account, Order History, Lists and more here.

52JN19 AR64511 UNSPSC # 47121903

Pump Saver, 16 oz., Plastic

  • Item # 52JN19
  • Mfr. Model # AR64511
  • UNSPSC # 47121903
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Pump Saver, 16 oz., Plastic

  • Item # 52JN19
  • Mfr. Model # AR64511
  • UNSPSC # 47121903
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Pump Saver
  • Max. Fluid Temp. 160 Degrees F
  • For Use With Plunger Pumps, Pressure Washers
  • Inlet 3/4 in (F)NPT
  • Dimensions 9-1/2 in L x 2-1/2 in dia
  • Size 16 oz
  • Material Plastic
  • Includes Applicator

Compliance and Restrictions

Back to Top