Navigation Menu New

Access My Account, Order History, Lists and more here.

468C07 AR111S UNSPSC # 47121805

Pressure Washer

  • Item # 468C07
  • Mfr. Model # AR111S
  • UNSPSC # 47121805
  • Catalog Page # 1587 1587
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Pressure Washer

  • Item # 468C07
  • Mfr. Model # AR111S
  • UNSPSC # 47121805
  • Catalog Page # 1587 1587
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Light Duty (0 to1999 psi)
  • Operating Pressure 1,440 psi
  • Power Type Electric
  • Pressure Washer Water Type Cold
  • Pressure Washer Style Carry
  • Flow Rate Range 0-1.9 gpm
  • Pressure Washer Flow Rate 1.4 gpm
  • Detergent Injection System No
  • HP 1.9 hp
  • Volts/Phase 120/1
  • Pump Type Triplex Plunger
  • Pump Drive Direct
  • Piston Material Steel
  • Usable Hours per Week 20+
  • Amps AC 12 A
  • Plug Type GFCI
  • Hose Dimensions 1/4 in x 20 ft
  • Water Input Temp. 40 Degrees to 120 Degrees F
  • Water Output Temp. 40 Degrees to 120 Degrees F
  • Includes 14 oz Foamer Bottle, Aluminum Garden Hose Adapter, Extension Lance, Gun, Hose, O-Ring Kit, Pre-Assembled Total Stop System, Variable Spray Lance
  • Standards CSA
  • Warranty 1 yr
  • Length 11 1/2 in
  • Width 10 1/2 in
  • Height 19 1/2 in
  • Net Weight 19 lb

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top