Navigation Menu New

Access My Account, Order History, Lists and more here.

3APW3 AR383 UNSPSC # 47121805

Pressure Washer

  • Item # 3APW3
  • Mfr. Model # AR383
  • UNSPSC # 47121805
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

This cold-water pressure washer features automatic safety valves with pressure shutoff at the head, as well as a TSS (Total System Shutdown) motor that starts and stops when the spray gun is opened and closed. It includes an adjustable, high-pressure nozzle and foam dispenser, and wheeled cart. Includes turbo nozzle/lance.

Tap image to zoom.

Roll over image to zoom.

Pressure Washer

  • Item # 3APW3
  • Mfr. Model # AR383
  • UNSPSC # 47121805
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

This cold-water pressure washer features automatic safety valves with pressure shutoff at the head, as well as a TSS (Total System Shutdown) motor that starts and stops when the spray gun is opened and closed. It includes an adjustable, high-pressure nozzle and foam dispenser, and wheeled cart. Includes turbo nozzle/lance.

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Light Duty (0 to1999 psi)
  • Operating Pressure 1,900 psi
  • Power Type Electric
  • Pressure Washer Water Type Cold
  • Pressure Washer Style Cart
  • Flow Rate Range 0-1.9 gpm
  • Pressure Washer Flow Rate 1.5 gpm
  • Detergent Injection System Yes
  • HP 1.8 hp
  • Volts/Phase 120/1
  • Pump Type Axial
  • Pump Drive Direct
  • Piston Material Stainless Steel
  • Usable Hours per Week 0 to 10
  • Amps AC 15 A
  • Plug Type 5-15P
  • Hose Dimensions 1/4 in x 20 ft
  • Includes 0 Degrees to 60 Degrees Variable Spray Nozzle, and Hose Reel, Foam Dispenser, Grit Top, QC Garden Hose Connection, Turbo Lance
  • Standards CE, GS, UL
  • Warranty 1 yr
  • Length 13 in
  • Width 12 in
  • Height 29 in
  • Net Weight 29 lb

This cold-water pressure washer features automatic safety valves with pressure shutoff at the head, as well as a TSS (Total System Shutdown) motor that starts and stops when the spray gun is opened and closed. It includes an adjustable, high-pressure nozzle and foam dispenser, and wheeled cart. Includes turbo nozzle/lance.

Back to Top