Navigation Menu New

Access My Account, Order History, Lists and more here.

35HX50 AR240S UNSPSC # 47121805

Pressure Washer

  • Item # 35HX50
  • Mfr. Model # AR240S
  • UNSPSC # 47121805
  • Catalog Page # 1587 1587
Country of Origin China. Country of Origin is subject to change.

The AR Blue Clean® pressure washer features a proprietary all-aluminum water pump with 2 high-pressure lances: vari-spray lance and turbo lance. Built to last, withstands the demands of frequent use. 1700 psi is up to 40 times as much pressure as a typical garden hose. Onboard detergent tank.

Tap image to zoom.

Roll over image to zoom.

Pressure Washer

  • Item # 35HX50
  • Mfr. Model # AR240S
  • UNSPSC # 47121805
  • Catalog Page # 1587 1587
Country of Origin China. Country of Origin is subject to change.

The AR Blue Clean® pressure washer features a proprietary all-aluminum water pump with 2 high-pressure lances: vari-spray lance and turbo lance. Built to last, withstands the demands of frequent use. 1700 psi is up to 40 times as much pressure as a typical garden hose. Onboard detergent tank.

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Light Duty (0 to1999 psi)
  • Operating Pressure 1,700 psi
  • Power Type Electric
  • Pressure Washer Water Type Cold
  • Pressure Washer Style Cart
  • Flow Rate Range 0-1.9 gpm
  • Pressure Washer Flow Rate 1.4 gpm
  • Detergent Injection System Yes
  • HP 1.4 hp
  • Volts/Phase 120/1
  • Pump Type Triplex Plunger
  • Pump Drive Direct
  • Piston Material Stainless Steel
  • Usable Hours per Week 10 to 20
  • Amps AC 13 A
  • Plug Type GFCI
  • Hose Dimensions 1/4 in x 20 ft
  • Water Output Temp. 0 Degrees to 122 Degrees F
  • Includes Garden Hose QC, Hose, Manual, Spray Gun, Spray Nozzle, Tip Cleaner, Turbo Nozzle
  • Standards CSA
  • Warranty 1 yr
  • Length 14 1/2 in
  • Width 13 in
  • Height 32 1/2 in
  • Net Weight 31 lb

The AR Blue Clean® pressure washer features a proprietary all-aluminum water pump with 2 high-pressure lances: vari-spray lance and turbo lance. Built to last, withstands the demands of frequent use. 1700 psi is up to 40 times as much pressure as a typical garden hose. Onboard detergent tank.

Back to Top