Navigation Menu New

Access My Account, Order History, Lists and more here.

20JZ27 AR390SS UNSPSC # 47121805

Pressure Washer

  • Item # 20JZ27
  • Mfr. Model # AR390SS
  • UNSPSC # 47121805
  • Catalog Page # 1587 1587
Country of Origin China. Country of Origin is subject to change.

Features an TSS motor (Total System Shutdown) which turns on and off when spray gun is activated and has an automatic safety valve with pressure shutoff at the head. Includes a turbo nozzle/lance.

Tap image to zoom.

Roll over image to zoom.

Pressure Washer

  • Item # 20JZ27
  • Mfr. Model # AR390SS
  • UNSPSC # 47121805
  • Catalog Page # 1587 1587
Country of Origin China. Country of Origin is subject to change.

Features an TSS motor (Total System Shutdown) which turns on and off when spray gun is activated and has an automatic safety valve with pressure shutoff at the head. Includes a turbo nozzle/lance.

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Medium Duty (2000 to 2799 psi)
  • Operating Pressure 2,000 psi
  • Power Type Electric
  • Pressure Washer Water Type Cold
  • Pressure Washer Style Cart
  • Flow Rate Range 0-1.9 gpm
  • Pressure Washer Flow Rate 1.4 gpm
  • Detergent Injection System Yes
  • HP 1.6 hp
  • Volts/Phase 120/1
  • Pump Type Triplex Plunger
  • Pump Drive Direct
  • Piston Material Stainless Steel
  • Usable Hours per Week 10 to 20
  • Amps AC 14 A
  • Plug Type GFCI
  • Hose Dimensions 1/4 in x 30 ft
  • Includes 30' High Pressure Hose, Integrated 48 oz. Detergent Tank, Pressurized Hose Reel, QC Garden Hose Connection, Quick Connect Industrial Spray Nozzles (0 Degrees, 25 Degrees, Soap and Rotary/Turbo nozzles)
  • Standards CSA
  • Warranty 1 yr
  • Length 15 in
  • Width 14 in
  • Height 32 in
  • Net Weight 42 lb

Features an TSS motor (Total System Shutdown) which turns on and off when spray gun is activated and has an automatic safety valve with pressure shutoff at the head. Includes a turbo nozzle/lance.

Back to Top