Navigation Menu New

Access My Account, Order History, Lists and more here.

20JZ26 AR383S UNSPSC # 47121805

Pressure Washer

  • Item # 20JZ26
  • Mfr. Model # AR383S
  • UNSPSC # 47121805
  • Catalog Page # 1587 1587
Country of Origin China. Country of Origin is subject to change.

This pressure washer features a TSS motor (Total System Shutdown) which turns on and off when spray gun is activated and has an automatic safety valve with pressure shutoff at the head. It also includes a turbo nozzle/lance.

Tap image to zoom.

Roll over image to zoom.

Pressure Washer

  • Item # 20JZ26
  • Mfr. Model # AR383S
  • UNSPSC # 47121805
  • Catalog Page # 1587 1587
Country of Origin China. Country of Origin is subject to change.

This pressure washer features a TSS motor (Total System Shutdown) which turns on and off when spray gun is activated and has an automatic safety valve with pressure shutoff at the head. It also includes a turbo nozzle/lance.

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Light Duty (0 to1999 psi)
  • Operating Pressure 1,800 psi
  • Power Type Electric
  • Pressure Washer Water Type Cold
  • Pressure Washer Style Cart
  • Flow Rate Range 0-1.9 gpm
  • Pressure Washer Flow Rate 1.3 gpm
  • Detergent Injection System Yes
  • HP 1.5 hp
  • Volts/Phase 120/1
  • Pump Type Triplex Plunger
  • Pump Drive Direct
  • Piston Material Stainless Steel
  • Usable Hours per Week 10 to 20
  • Amps AC 13 A
  • Plug Type GFCI
  • Hose Dimensions 1/4 in x 20 ft
  • Includes 0 to 60 Degrees Variable Spray Nozzle, Chemical Injection, QC Garden Hose Connection, Turbo Lance and Storage Hose Reel
  • Standards CSA
  • Warranty 1 yr
  • Length 14 in
  • Width 13 in
  • Height 30 in
  • Net Weight 32 lb

This pressure washer features a TSS motor (Total System Shutdown) which turns on and off when spray gun is activated and has an automatic safety valve with pressure shutoff at the head. It also includes a turbo nozzle/lance.

Back to Top