Navigation Menu New

Access My Account, Order History, Lists and more here.

5RCC3 AR767 UNSPSC # 47121805

Pressure Washer: 1,900 psi Op Pressure, Cold, 2 hp HP, Light Duty (0 to1999 psi)

  • Item # 5RCC3
  • Mfr. Model # AR767
  • UNSPSC # 47121805
  • Catalog Page # 1587 1587
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Pressure Washer: 1,900 psi Op Pressure, Cold, 2 hp HP, Light Duty (0 to1999 psi)

  • Item # 5RCC3
  • Mfr. Model # AR767
  • UNSPSC # 47121805
  • Catalog Page # 1587 1587
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Light Duty (0 to1999 psi)
  • Operating Pressure 1,900 psi
  • Power Type Electric
  • Pressure Washer Water Type Cold
  • Pressure Washer Style Cart
  • Pressure Washer Flow Rate 2.1 gpm
  • Detergent Injection System Yes
  • HP 2 hp
  • Volts/Phase 120/1
  • Pump Type Triplex Plunger
  • Pump Drive Direct
  • Piston Material Solid Ceramic
  • Usable Hours per Week 20+
  • Amps AC 20 A
  • Plug Type GFCI
  • Hose Dimensions 5/16 in x 30 ft
  • Water Input Temp. 140 Degrees F
  • Water Output Temp. 140 Degrees F
  • Includes Adjustable Spary Nozzle Lance, Automatic By-Pass Valve, Built-In Detergent Suction, Gun, HP Hose, Motor Thermal Protector, Pressure Adjustment, Pressure Gauge, Two Wheel Torlley, Water Filter
  • Standards CE
  • Warranty 1 yr
  • Length 31 1/2 in
  • Width 15 7/10 in
  • Height 23 in
  • Net Weight 88 lb
Back to Top