Navigation Menu New

Access My Account, Order History, Lists and more here.

16X047 AR630-HOT UNSPSC # 47121805

Pressure Washer: 1,900 psi Op Pressure, Cold, 2 hp HP, Light Duty (0 to1999 psi)

  • Item # 16X047
  • Mfr. Model # AR630-HOT
  • UNSPSC # 47121805
  • Catalog Page # 1587 1587
Country of Origin Italy. Country of Origin is subject to change.

This pressure washer has a 3 piston axial pump and tempered stainless steel plunger.

Tap image to zoom.

Roll over image to zoom.

Pressure Washer: 1,900 psi Op Pressure, Cold, 2 hp HP, Light Duty (0 to1999 psi)

  • Item # 16X047
  • Mfr. Model # AR630-HOT
  • UNSPSC # 47121805
  • Catalog Page # 1587 1587
Country of Origin Italy. Country of Origin is subject to change.

This pressure washer has a 3 piston axial pump and tempered stainless steel plunger.

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Light Duty (0 to1999 psi)
  • Operating Pressure 1,900 psi
  • Power Type Electric
  • Pressure Washer Water Type Cold
  • Pressure Washer Style Carry
  • Pressure Washer Flow Rate 2.1 gpm
  • Detergent Injection System Yes
  • HP 2 hp
  • Volts/Phase 120/1
  • Pump Type Triplex Plunger
  • Pump Drive Direct
  • Piston Material Solid Ceramic
  • Usable Hours per Week 20+
  • Amps AC 19 A
  • Plug Type GFCI
  • Hose Dimensions 25 ft
  • Water Input Temp. 180 Degrees F
  • Water Output Temp. 180 Degrees F
  • Includes 25 ft High Pressure Hose, Adjustable Spray Nozzle
  • Standards CSA
  • Warranty 1 yr
  • Length 15 1/2 in
  • Width 9 1/4 in
  • Height 9 1/2 in
  • Net Weight 55 lb

This pressure washer has a 3 piston axial pump and tempered stainless steel plunger.

Back to Top