Navigation Menu New

Access My Account, Order History, Lists and more here.

35HX52 PS6038 UNSPSC # 47121903

Pressure Switch, 4060 psi, 3/8 in. NPT

  • Item # 35HX52
  • Mfr. Model # PS6038
  • UNSPSC # 47121903
  • Catalog Page # 1593 1593
Country of Origin Italy. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Pressure Switch, 4060 psi, 3/8 in. NPT

  • Item # 35HX52
  • Mfr. Model # PS6038
  • UNSPSC # 47121903
  • Catalog Page # 1593 1593
Country of Origin Italy. Country of Origin is subject to change.

Technical Specs

  • Item Pressure Switch
  • Max. Fluid Temp. 167 Degrees F
  • Max. Pressure 4,060 psi
  • For Use With High Pressure Pumps
  • Inlet 3/8 in NPT
  • Dimensions 3-13/64 in L x 1 in W x 3-1/2 in H
  • Material Plastic, Brass, Stainless Steel
  • Includes Switch Assembly, Manual
Back to Top