Navigation Menu New

Access My Account, Order History, Lists and more here.

52JN22 AL-QC1/4PIVOT UNSPSC # 47121903

Connect Coupler, 4000 psi Max. Pressure

  • Item # 52JN22
  • Mfr. Model # AL-QC1/4PIVOT
  • UNSPSC # 47121903
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Connect Coupler, 4000 psi Max. Pressure

  • Item # 52JN22
  • Mfr. Model # AL-QC1/4PIVOT
  • UNSPSC # 47121903
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Quick-Connect Coupler
  • Inlet 1/4 in (F)NPT
  • Outlet 1/4 in (F) x 1/4 in (M) Quick Connect
  • Material Brass/Stainless Steel
  • Max. Pressure 4,000 psi
  • Max. Fluid Temp. 300 Degrees F
Back to Top