TP
AQUATROL

Bronze Safety Relief Valve, MNPT Inlet Type, FNPT Outlet Type

  • Item # 3ETC3
  • My Part #
  • Mfr. Model # 89F2-25
  • Catalog Page # 2894
  • Catalog Group # D4523
  • UNSPSC # 40141606
Bronze Safety Relief Valve, MNPT Inlet Type, FNPT Outlet Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $407.36 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This AQUATROL safety relief valve features single-ring blowdown to assure quick, accurate reseating when opening/popping. Model includes sealed and closed hex cap. For use in air compressors, pressurized production lines, and tanks.

View More

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 2"
  • Outlet Size 2-1/2"
  • Factory Set Pressure 25 psi
  • Pressure Range 0 to 300 psi
  • Disc Material Bronze
  • Overall Height 11-1/8"
  • Application Air, Gas
  • Seat Material Bronze
  • Spring Material 316 Stainless Steel
  • Temp. Range 0 Degrees to 406 Degrees F
  • Test Lever No
  • Standards ASME Section VIII / CRN
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.