C3
AQUATROL

Brass Safety Relief Valve, MNPT Inlet Type, Vented Outlet Type

  • Item # 3ETR6
  • My Part #
  • Mfr. Model # 130A-125
  • Catalog Page # N/A
  • Catalog Group # D6749
  • UNSPSC # 40141606
Brass Safety Relief Valve, MNPT Inlet Type, Vented Outlet Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $68.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.51 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ASME Section VIII Brass Safety Relief Valves

• Max. temp.: 406°F
Brass construction with bronze-plated lift lever, stainless steel springs, and precision-lapped metal-to-metal seating with built-in blow-down. Use on compressor, tank, steam, and air production lines, as well as in OEM applications. MNPT inlet; vented top outlet.
Meet ASME Section VIII and CRN standards.

View More

Technical Specs

  • Item Safety Relief Valve
  • Body Material Brass
  • Inlet Type MNPT
  • Outlet Type Vented
  • Inlet Size 1/4"
  • Factory Set Pressure 125 psi
  • Pressure Range 0 to 200 psi
  • Steam Capacity (Lb./Hr.) 172
  • Disc Material Bronze
  • Overall Height 2-7/8"
  • Application Air, Gas or Steam
  • Seat Material Bronze
  • Spring Material 316 Stainless Steel
  • Temp. Range 0 Degrees to 406 Degrees F
  • Test Lever Yes
  • Standards ASME Section VIII / CRN
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.