TP
AQUATROL

Brass/Bronze Safety Relief Valve, MNPT Inlet Type, FNPT Outlet Type

  • Item # 30VY71
  • My Part #
  • Mfr. Model # 740FG-M2L-225
  • Catalog Page # 2894
  • Catalog Group # H7207
  • UNSPSC # 40141606
Brass/Bronze Safety Relief Valve, MNPT Inlet Type, FNPT Outlet Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Pressure and Temperature Control Valves~Relief Valves


$429.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Product Details

High-capacity, multipurpose valve features a dual lapped disc for improved seating tightness. Factory preset and sealed to prevent tampering. Not adjustable.

View More

Technical Specs

  • Item Safety Relief Valve
  • Body Material Brass/Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/2"
  • Outlet Size 1-1/2"
  • Factory Set Pressure 225 psi
  • Disc Material Stainless Steel
  • Overall Height 9-1/4"
  • Application Liquids
  • Overall Length 9-1/4"
  • Seat Material Brass/Stainless Steel
  • Spring Material Stainless Steel
  • Temp. Range -320 Degrees to 406 Degrees F
  • Test Lever No
  • Standards ASME Section VIII / CRN
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).