Navigation Menu New

Access My Account, Order History, Lists and more here.

3ETE7 69B1-100 UNSPSC # 40141606

Adjustable Relief Valve: Bronze, MNPT, FNPT, 3/4 in Inlet Size, 3/4 in Outlet Size

  • Item # 3ETE7
  • Mfr. Model # 69B1-100
  • UNSPSC # 40141606
  • Catalog Group # D4548
  • Catalog Page # 2895 2895
Country of Origin USA. Country of Origin is subject to change.

Series 69 Relief Valves

• Max. temp.: 450°F
Field-adjustable pressure is factory set to midrange for minimal effect on flow capacity rates. Adjustment requires no disassembly; simply remove hex cap. Closed bonnet, sealed hex cap, and lapped metal seating eliminate leakage. Stainless steel springs. MNPT x FNPT connections. For pressure relief, liquid relief, continuous bypass, and overprotection for pumping stations, tanks, hydraulics, fluid, and pipelines.

Tap image to zoom.

Roll over image to zoom.

Adjustable Relief Valve: Bronze, MNPT, FNPT, 3/4 in Inlet Size, 3/4 in Outlet Size

  • Item # 3ETE7
  • Mfr. Model # 69B1-100
  • UNSPSC # 40141606
  • Catalog Group # D4548
  • Catalog Page # 2895 2895
Country of Origin USA. Country of Origin is subject to change.

Series 69 Relief Valves

• Max. temp.: 450°F
Field-adjustable pressure is factory set to midrange for minimal effect on flow capacity rates. Adjustment requires no disassembly; simply remove hex cap. Closed bonnet, sealed hex cap, and lapped metal seating eliminate leakage. Stainless steel springs. MNPT x FNPT connections. For pressure relief, liquid relief, continuous bypass, and overprotection for pumping stations, tanks, hydraulics, fluid, and pipelines.

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4 in
  • Outlet Size 3/4 in
  • Factory Set Pressure 100 psi
  • Pressure Range 76 to 100 psi
  • Disc Material Bronze
  • Overall Height 6 in
  • Application Liquids
  • Seat Material Bronze
  • Spring Material 316 Stainless Steel
  • Temp. Range 0 Degrees to 450 Degrees F
  • Test Lever No

Series 69 Relief Valves

• Max. temp.: 450°F
Field-adjustable pressure is factory set to midrange for minimal effect on flow capacity rates. Adjustment requires no disassembly; simply remove hex cap. Closed bonnet, sealed hex cap, and lapped metal seating eliminate leakage. Stainless steel springs. MNPT x FNPT connections. For pressure relief, liquid relief, continuous bypass, and overprotection for pumping stations, tanks, hydraulics, fluid, and pipelines.

Back to Top