Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AQUA-PURE

1" NPT Polypropylene Water Filter System, 28 gpm, 125 psi

  • Item# 3BU27
  • Mfr. Model# AP801-C
  • Catalog Page# 3368
  • UNSPSC# 40161525
1" NPT Polypropylene Water Filter System, 28 gpm, 125 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $215.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

System helps to deliver high filtration efficiency and sediment capacity, while helping to protect against pressure surges and water hammer. Equipped with manually operated pressure-relief button to relieve internal line pressure and simplify cartridge replacement. Suitable for drinking and cooking water and all food applications. Meets NSF Standard 42.
Note: Cartridge should be replaced every 3 to 4 months, or when a noticeable drop in pressure occurs.

View More

Technical Specs

  • Item Water Filter System
  • Microns 5
  • Flow Rate 28 gpm
  • Max. Pressure 125 psi
  • Min. Pressure 25 psi
  • With Gauge/Without Gauge Without Gauge
  • Application Point of Entry
  • Overall Height 13-15/16"
  • Overall Width 7-1/4"
  • Max. Temp. 100 Degrees F
  • Number of Cartridges Required 1
  • Cartridges Required Mfr. No. AP810, AP811, AP814, AP817
  • Connection 1" NPT
  • Color Blue
  • Reduces Sediment, Chlorine, Taste and Odor
  • Housing Material Polypropylene
  • Includes Filter Housing, Replacement Cartridge, Wrench and Mounting Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.