Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AQUA-PURE

1/4" Push Connect Polypropylene Water Filter System, 0.75 gpm, 125 psi

  • Item# 1MZV1
  • Mfr. Model# AP EASY COMPLETE COOLER
  • Catalog Page# 3365
  • UNSPSC# 40161502
1/4" Push Connect Polypropylene Water Filter System, 0.75 gpm, 125 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $292.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.32 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy installation and cartridge replacement. Built-in shutoff valve.

View More

Technical Specs

  • Item Water Filter System
  • Microns 0.5
  • Flow Rate 0.75 gpm
  • Max. Pressure 125 psi
  • Min. Pressure 25 psi
  • Service Life 500 gal.
  • With Gauge/Without Gauge Without Gauge
  • Application Cold Water
  • With Valve/Without Valve With Valve
  • Overall Height 12-1/2"
  • Max. Temp. 100 Degrees F
  • Number of Cartridges Required 1
  • Cartridges Required Mfr. No. C-Cooler
  • Connection 1/4" Push Connect
  • Color White
  • Filter Media Carbon Block
  • Reduces Chlorine, Taste, Odor, Dirt, Rust, Lead, Cyst, and Select VOC's
  • Housing Material Polypropylene
  • Standards NSF 42 and 53
  • Includes Installation Kit & Mfr. No. C-Cooler Cartridge
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item has been restricted from sale in the following states: IA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.