Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
AQUA-PURE

High Flow Filter Housing w/ Pressure Release, Polypropylene, 1" NPT

  • Item# 1WXT2
  • Mfr. Model# AP802
  • Catalog Page# 2758
  • UNSPSC# 40161502
High Flow Filter Housing w/ Pressure Release, Polypropylene, 1" NPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $289.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.93 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Helps remove chlorine taste and odor, rust, and sediment. Designed with built-in pressure relief on housing for easier cartridge changeouts. Included sump wrench aids in housing sump removal when changing cartridges. Compatible with most industry standard-size cartridges. Ideal for larger homes and commercial applications.

View More

Technical Specs

  • Item Filter Housing w/ Pressure Release
  • Type High Flow
  • Size 1" NPT
  • Height (In.) 23-7/16
  • Dia. (In.) 4-3/4
  • Length (In.) 23-7/16
  • Max. Pressure (PSI) 100
  • Pressure Drop (PSI) 1
  • Max. Temp. (F) 100
  • Housing Material Polypropylene
  • Head Material Polypropylene
  • Cartridges Required 1
  • For Use With Cartridges Sized 20" H x 2-1/2" D
  • Color Blue
  • Includes Sump Wrench
  • Standards CFR-21 Compliant
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.