Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AQUA-PURE

Melt Blown Filter Cartridge, 5 Microns, Polypropylene Filter Media, 45 gpm Flow Rate

  • Item# 4RP83
  • Mfr. Model# AP810-2
  • Catalog Page# 3370
  • UNSPSC# 40161502
Melt Blown Filter Cartridge, 5 Microns, Polypropylene Filter Media, 45 gpm Flow Rate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $95.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.81 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Progressive porosity cartridge is rated for long life under extra-heavy dirt loading. Nonfiber-shredding construction withstands high pressure drops. Cartridge fits most filter housings. Conforms to all public health requirements for water purification.
Note: For proper operation, water must be microbiologically safe.

View More

Technical Specs

  • Item Melt Blown Filter Cartridge
  • Microns 5
  • Filter Media Polypropylene
  • Height 20"
  • Outside Dia. 4-5/8"
  • Flow Rate 45 gpm
  • Max. Temp. 100 Degrees F
  • Max. Pressure 125 psi
  • Reduces Rust and Sediment
  • Application Whole House, Prefiltration
  • Inside Dia. 1"
  • For Use With Aqua-Pure Model AP802 and Other Applicable Filter Housings
  • Standards FDA, CFR 21
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Fits perfectly Although a newer substitute for older product, it fit perfectly and is working fine. August 24, 2015
  • 2016-08-23 T00:25:20.210-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4RP83, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.