Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AQUA-PURE

3/8" Push Connect Polypropylene Water Filter System, 2 gpm, 125 psi

  • Item# 1ZKX1
  • Mfr. Model# AP Easy CS-FF
  • Catalog Page# 3365
  • UNSPSC# 41104212
3/8" Push Connect Polypropylene Water Filter System, 2 gpm, 125 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

Under-sink system requires no special tools to install. Features a built-in shut-off valve so you don't have to turn off the water to replace the filter cartridge.

View More

Technical Specs

  • Item Water Filter System
  • Microns 5
  • Flow Rate 2 gpm
  • Max. Pressure 125 psi
  • Min. Pressure 25 psi
  • Service Life 2000 gal.
  • With Gauge/Without Gauge Without Gauge
  • Application Point of Use
  • Overall Height 12"
  • Max. Temp. 100 Degrees F
  • Number of Cartridges Required 1
  • Cartridges Required Mfr. No. C-CS-FF
  • Connection 3/8" Push Connect
  • Color White
  • Filter Media Carbon Block
  • Reduces Chlorine, Taste, Odor, Dirt, and Rust
  • Housing Material Polypropylene
  • Standards NSF 42
  • Includes Installation Kit & Mfr. No. C-CS-FF Cartridge
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.