TP
AQUAFIRST

Robotic Pool Cleaner, In-Ground, 5000 gph, Wall Climber, Cord Length 60 ft.

  • Item # 34CP84
  • My Part #
  • Mfr. Model # NE3350F
  • Catalog Page # N/A
  • UNSPSC # 49241705
Robotic Pool Cleaner, In-Ground, 5000 gph, Wall Climber, Cord Length 60 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,789.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 35.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ultrafast robotic pool cleaner with remote control for overall cleaning and spot treatment. Efficient and safe. Press the button on this robotic wall climber and it scrubs, vacuums, and filters in-ground pools. Preprogrammed to clean floors, steps, and walls in 3 hr. or less. Automatic shut off. Remote provides radius turning, forward, and reverse movements anywhere in the pool.

View More

Technical Specs

  • Item Robotic Pool Cleaner
  • Pool Type In-Ground
  • Pool Cleaner Type Wall Climber
  • Filter Performance 5000 gph
  • Cord Length 60 ft.
  • Voltage 24
  • Remote Control Yes
  • Includes Cord, Filter Bag, Transformer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.