Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
AQUA-PURE

Melt Blown Filter Cartridge, 50 Microns, Polypropylene Filter Media, 24 gpm Flow Rate

  • Item# 2LMU2
  • Mfr. Model# AP124-3
  • Catalog Page# 2759
  • UNSPSC# 40161502
Melt Blown Filter Cartridge, 50 Microns, Polypropylene Filter Media, 24 gpm Flow Rate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Progressive porosity cartridge is rated for long life under extra-heavy dirt loading. Nonfiber-shredding construction withstands high pressure drops. Cartridge fits most filter housings. Conforms to all public health requirements for water purification.
Note: For proper operation, water must be microbiologically safe.

View More

Technical Specs

  • Item Melt Blown Filter Cartridge
  • Microns 50
  • Filter Media Polypropylene
  • Height 29-1/2"
  • Outside Dia. 2-1/2"
  • Flow Rate 24 gpm
  • Max. Temp. 170 Degrees F
  • Max. Pressure 125 psi
  • Reduces Sediment
  • Application Whole House, Prefiltration
  • Inside Dia. 1"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.