Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
AQUA-PURE

Melt Blown Filter Cartridge, 50 Microns, Polypropylene Filter Media, 16 gpm Flow Rate

  • Item# 2LMU1
  • Mfr. Model# AP124-2C
  • Catalog Page# 2759
  • UNSPSC# 40161502
Melt Blown Filter Cartridge, 50 Microns, Polypropylene Filter Media, 16 gpm Flow Rate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $37.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.325 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Aqua-Pure™ Replacement Water Filter Drop-in Cartridge is a great choice in water filtration. Progressive porosity cartridge is rated for long life under extra-heavy dirt loading. Nonfiber-shredding construction withstands high pressure drops. This standard 2.5” diameter by 19.5” length drop-in cartridge is manufacturer tested and verified to reduce sediment. Its rigid construction from a polypropylene manufacturing process helps capture and retain sediment from within your water. Cartridge fits most filter housings. Conforms to all public health requirements for water purification.
Note: For proper operation, water must be microbiologically safe.

View More

Technical Specs

  • Item Melt Blown Filter Cartridge
  • Microns 50
  • Filter Media Polypropylene
  • Height 20"
  • Outside Dia. 2-1/2"
  • Flow Rate 16 gpm
  • Max. Temp. 170 Degrees F
  • Max. Pressure 125 psi
  • Reduces Sediment
  • Application Whole House, Prefiltration
  • Inside Dia. 1"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.