Skip Content

ST
AQUA-PURE

Calcium, Carbonate Media, For Use With: Automatic Backwash Filters

  • Item # 49X999
  • My Part #
  • Mfr. Model # C-050P
  • Catalog Page # N/A
  • UNSPSC # 47101514
Calcium, Carbonate Media,0.5 cu. ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $59.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 47.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Whole House Water Treatment Media is calcite, a calcium carbonate filter media used to neutralize acidic or low pH water to a neutral, less corrosive effluent level in residential and commercial applications. Calcite is a naturally occurring calcium carbonate media. One of the advantages of the Calcite media is its self-limiting properties, meaning that when used properly for acid neutralization and pH correction, it corrects the pH levels only enough to reach a non-corrosive state. This pH corrected state helps prevent the potential of leaching of copper, lead and other metals found in typical plumbing systems. When used in a 3M water treatment system, such as a backwash filter, the periodic backwashing prevents packing of the media bed and maintain high service levels of the media. Calcite media needs to be replenished periodically as the Calcite depletes. This replenishment rate depends on many factors including pH levels, backwash frequency and filter system capacity.

View More

Technical Specs

  • Item Calcium, Carbonate Media
  • Package Quantity 0.5 cu. ft.
  • Height (In.) 11-1/2
  • Dia. (In.) 12-1/2
  • For Use With Automatic Backwash Filters
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.