ST
3M AQUA-PURE

25 Micron Rating Melt Blown Filter Cartridge, 4-5/8" Diameter, 20" Height, 45.00 gpm

  • Item # 4RP84
  • My Part #
  • Mfr. Model # 5618905
  • Catalog Page # 2707
  • UNSPSC # 40161502
25 Micron Rating Melt Blown Filter Cartridge, 4-5/8" Diameter, 20" Height, 45.00 gpm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Filtration~Filter Cartridges


$88.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.65 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Progressive porosity cartridge is rated for long life under extra-heavy dirt loading. Nonfiber-shredding construction withstands high pressure drops. Cartridge fits most filter housings. Conforms to all public health requirements for water purification.

Note: For proper operation, water must be microbiologically safe.
View More

Technical Specs

  • Item Melt Blown Filter Cartridge
  • Filter Cartridges Sub-Category Solid Cartridges
  • Micron Rating 25
  • Height 20"
  • Filter Diameter 4-5/8"
  • Filter Cartridge Media Polypropylene
  • Filter Flow Rate 45 gpm
  • Max. Temp. 100 Degrees F
  • Filter Reduces Rust, Sediment
  • Max. Pressure 125 psi
  • Application Whole House, Prefiltration
  • Inside Dia. 1"
  • For Use With Aqua-Pure Model AP802 and Other Applicable Filter Housings
  • Standards FDA, CFR 21
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products