Skip Content

ST
AQUA-PURE

1.50 gpm Replacement Filter Cartridge, Fits Brand: Cuno, 5 Micron Rating

  • Item # 49Y023
  • My Part #
  • Mfr. Model # CFS8110-S
  • Catalog Page # 2697
  • UNSPSC # 40161502
Cartridge,For CFS6000, CFS7000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $71.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Helps enhance water clarity for visually appealing beverages, this AQUA-PURE replacement filter cartridge helps reduce sediment from incoming water. Model features a Sanitary Quick Change (SQC) encapsulated cartridge design that allows easy cartridge change outs, and has a scale inhibitor to help protect equipment from harmful scale build-up.

View More

Technical Specs

  • Item Replacement Filter Cartridge
  • Fits Brand Cuno
  • For Use With Mfr. No. CFS6000, CFS7000 Series Systems
  • Micron Rating 5
  • Filter Flow Rate 1.50 gpm
  • Application Food Service Ice Maker
  • Filter Reduces Scale,Sediment
  • Max. Pressure 125 psi
  • Max. Temp. 100 Degrees F
  • Height 20"
  • Filter Diameter 2-1/2"
  • Service Life 10,000 gal.
  • Standards NSF 42, FDA CFR-21
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.