Skip Content

WV
AQUA-PURE

0.50 gpm Replacement Filter Cartridge, Fits Brand: Aqua-Pure, 5 Micron Rating

  • Item # 2P078
  • My Part #
  • Mfr. Model # AP317
  • Catalog Page # N/A
  • UNSPSC # 40161502
0.50 gpm Replacement Filter Cartridge, Fits Brand: Aqua-Pure, 5 Micron Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Inline filter improves ice taste by removing sediment, dirt, rust, and chlorine taste and odor. A scale and corrosion inhibitor helps keep lines clean. Not for use with hot water.

View More

Technical Specs

  • Item Replacement Filter Cartridge
  • Fits Brand Aqua-Pure
  • For Use With Mfr. No. AP300 and AP305
  • Micron Rating 5
  • Filter Flow Rate 0.50 gpm
  • Application Undersink
  • Filter Reduces Sediment
  • Max. Pressure 125 psi
  • Max. Temp. 100 Degrees F
  • Height 9"
  • Filter Diameter 3"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms