Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

APW WYOTT

Countertop Holding Drawer, 1 Drawer

  • Item# 6FGR8
  • Mfr. Model# HDDIS-1 120V
  • Catalog Page# N/A
  • UNSPSC# 48101510
Countertop Holding Drawer,1 Drawer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,748.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 84.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Countertop Holding Drawer
  • Type Slimline
  • Voltage 120
  • Watts 450
  • Amps 3.8
  • Depth 29 5/16
  • Width 20 1/4
  • Height 15 7/16
  • Number of Drawers 1
  • Temp. Range 100 to 200 Degrees F
  • Material Stainless Steel
  • Holds 6" Deep Pan
  • Includes Stainless Steel Drawer, Jam-Free Side Roller System, Thermostat, Indicator Lamp And Rolling Read-Out Thermometer, Adjustable Vent Controls, 4" Adjustable Legs, Stainless Steel Handles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.