Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
APTIQ

Proximity Reader,120mA,No Keypad

  • Item # 45EJ31
  • My Part #
  • Mfr. Model # MT15
  • Catalog Page # N/A
  • UNSPSC # 46171503
Proximity Reader,120mA,No Keypad close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Proximity Reader
  • Type Electronic
  • Material Polymer
  • Depth 49/64"
  • Height 5-7/64"
  • Width 3-1/4"
  • Color Black
  • Rating FIPS 201-1 Compliant
  • Input Voltage 5 to 16VDC
  • Output Wiegand
  • Amps AC 120mA
  • Operating Temp. -40 Degrees to 158 Degrees F
  • Keypad No
  • Standards ISO 14443A, 14443B, 15694
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.