C3
APRILAIRE

Whole Home Humidifier,24V,10-3/8 in. D

  • Item # 31TP24
  • My Part #
  • Mfr. Model # 400
  • Catalog Page # 3091
  • UNSPSC # 40101903
Whole Home Humidifier,24V,10-3/8 in. D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $291.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 12.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use with forced-air furnace systems to provide whole-house humidification. Water flows across pad, humidifying air. Mount on warm air supply or cold air return.

View More

Technical Specs

  • Item Whole Home Humidifier
  • Type Drain Bypass
  • Max. Square Foot Capacity 4000
  • Voltage 24
  • Amps AC 0.5
  • Watts 2.3
  • Height 15-13/16"
  • Width 15-1/2"
  • Depth 10-3/8"
  • Mounting Type Plenum
  • Plenum Opening Required 10"H x 12.8"W
  • Clearance Required Outside 16"
  • Duct Dia. 6"
  • Drain Type 1/2" I.D. Hose
  • Number of Speeds 0
  • Replacement Wick Wick Model #45
  • Wick Treated With Paper
  • Color White/Gray
  • Requires Feed Tubing, Bypass Duct, Drain Hose
  • Includes Transformer, Saddle Valve, Humidifier Control
  • Warranty 5 yr.
  • Agency Compliance UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.