Navigation Menu New

Access My Account, Order History, Lists and more here.

31TP11 501 UNSPSC # 40161505

Tap image to zoom.

Roll over image to zoom.

Filter Media

  • Item # 31TP11
  • Mfr. Model # 501
  • UNSPSC # 40161505
  • Catalog Page # 3093 3093
Country of Origin USA. Country of Origin is subject to change.

This filter is designed to capture airborne contaminants such as smoke, dust, and mold.

Technical Specs

  • Item Filter Media
  • Nominal Filter Size 16 x 25 x 6
  • Nominal Height 16 in
  • Nominal Width 25 in
  • Nominal Depth 6 in
  • For Use With Mfr. No. 5000
  • Frame Included No
  • Media Area 72.3 sq ft

This filter is designed to capture airborne contaminants such as smoke, dust, and mold.

Back to Top