Skip Content
WG
APPLETON ELECTRIC

Weatherproof Electrical Box, 2-Gang, 2-Inlet, Malleable Iron

  • Item # 10L128
  • Mfr. Model # FSC-2-100
  • Catalog Page # N/A
  • UNSPSC # 39121305
Weatherproof Electrical Box, 2-Gang, 2-Inlet, Malleable Iron close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This weatherproof box is an excellent device to accommodate wiring devices, as it can handle the rough usage such boxes are usually subject to. Useful indoors and outdoors, it resists corrosion and has greater resistance to impact and shock.

View More

Technical Specs

  • Item Weatherproof Electrical Box
  • Number of Gangs 2
  • Number of Inlets 2
  • Length 4.63"
  • Width 4.63"
  • Depth 2.00"
  • Hub Size 1"
  • Color Gray
  • Box Type FSC
  • Capacity 32.0 cu. in.
  • Description/Special Features Provides Full Protection in Damp or Wet Locations per NEC 406.8(B) and CEC
  • Material Malleable Iron
  • Standards UL 514A
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.