Skip Content

DG
APPLETON ELECTRIC

Weatherproof Electrical Box, 1-Gang, 1-Inlet, Malleable Iron

  • Item # 10L106
  • My Part #
  • Mfr. Model # FS-1-75
  • Catalog Page # N/A
  • UNSPSC # 39121305
Weatherproof Electrical Box, 1-Gang, 1-Inlet, Malleable Iron close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This weatherproof box is an excellent device to accommodate wiring devices, as it can handle the rough usage such boxes are usually subject to. Useful indoors and outdoors, it resists corrosion and has greater resistance to impact and shock.

View More

Technical Specs

  • Item Weatherproof Electrical Box
  • Number of Gangs 1
  • Number of Inlets 1
  • Length 4.56"
  • Width 2.81"
  • Depth 2.00"
  • Hub Size 3/4"
  • Color Gray
  • Box Type FS
  • Capacity 18.0 cu. in.
  • Description/Special Features Corrosion-Resistant, For Indoor and Outdoor Installations
  • Material Malleable Iron
  • Standards UL 514A, C22.2 No. 18.1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products