WG
APPLETON ELECTRIC

Wall Mounting Hood, 3/4In, HazLoc

  • Item # 22N954
  • My Part #
  • Mfr. Model # VGA75
  • Catalog Page # N/A
  • UNSPSC # 39111902
Wall Mounting Hood, 3/4In, HazLoc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hazardous Location Wall and Stanchion Mounting Hood
  • Type Hazardous and Wet Locations
  • For Use With V-51
  • Description/Special Features One Opening
  • Includes Connection Block,Gasket and Screws
  • Length (In.) 7
  • Height (In.) 4.5
  • Width (In.) 7
  • Standards NEC: Class I, Division 2, Groups A, B, C, D; CSA: Class I, Division 2, Groups A, B, C, D; Class II, Divisions 1 and 2, Groups E, F, G; Class III; Enclosure 3R
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products