Skip Content

TP
APPLETON ELECTRIC

Standard 2-Pole Enclosed Circuit Breaker, 60 Amps, 240VAC, EHD Frame Size

  • Item # 12T684
  • My Part #
  • Mfr. Model # AEBB12260C
  • Catalog Page # N/A
  • UNSPSC # 39121601
Standard 2-Pole Enclosed Circuit Breaker, 60 Amps, 240VAC, EHD Frame Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,269.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 67.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This explosionproof circuit breaker is engineered for use where hazardous materials are handled and stored. It is also designed for overload and short circuit protection, control of lighting, and power circuits. Features include a precision-machined flame path between the box and cover, bolt-on stainless steel mounting feet, and a watertight O-ring gasket.

View More

Technical Specs

  • Item Enclosed Circuit Breaker
  • Circuit Breaker Type Standard
  • Switch Type Non-Interchangable Trip
  • Number of Poles 2
  • Amps 60
  • AC Voltage Rating 240VAC
  • DC Voltage Rating 125/250VDC
  • Max. AIR Rating 18 kA
  • AIR @ 240VAC 18kA
  • AIR @ 480VAC 14.0kA
  • Terminal Connection Box Lug
  • Min. Wire Size 14 AWG
  • Max. Wire Size 1/0 AWG
  • Housing Material Copper Free Aluminum
  • Enclosure Rating NEMA 4, 4X, 7BCD, 9EFG
  • Length 20.50"
  • Width 11.00"
  • Depth 8.97"
  • Instantaneous Trip Fixed
  • Conduit Size 2"
  • Number of Outlets 2
  • Frame Size EHD
  • Standards UL 1203
  • Safety Rating Class I, Division I and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
  • Features Hazardous Location, Dust-Ignitionproof, Watertight
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.