Skip Content

NC
APPLETON ELECTRIC

Reducing Bushing, Aluminum, Male to Female Connection, 3-1/2 to 2" Conduit Size

  • Item # 10U816
  • My Part #
  • Mfr. Model # RB350-200A
  • Catalog Page # N/A
  • UNSPSC # 39121312
Reducing Bushing,Haz,Alum,3-1/2 to 2In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $62.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use in threaded rigid and IMC conduit systems, this reducing bushing is designed to reduce conduit entries to a smaller size. The smooth, rounded integral bushing protects conductor insulation.

View More

Technical Specs

  • Item Reducing Bushing
  • Fitting Sub-Category Plugs and Bushings
  • Connection Male to Female
  • Application Designed to Reduce Conduit Entries to a Smaller Size and For Use In Threaded Rigid and IMC Conduit Systems
  • Color Silver
  • Length 1-7/16"
  • Material Aluminum
  • Conduit Size 3-1/2 to 2"
  • Standards UL 886, C22.2 No. 25 & C22.2 No. 30, UL Listed for Class I, Groups B, C, D; Class II, Groups E, F, G; and Class III
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.