Skip Content
NC
APPLETON ELECTRIC

Receptacle Ground Lug Kit

  • Item # 11Y435
  • Mfr. Model # PTRGL60
  • Catalog Page # N/A
  • UNSPSC # 39121406
Receptacle Ground Lug Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $20.86 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use with interlocked pin-and-sleeve devices, this receptacle ground lug kit helps control a Powertite® receptacle and insertion or removal of plug. The interlock prohibits plug insertion or removal under load. A plug is kept in place by the interlock and cannot be withdrawn unless interlock release lever is actuated. Features Square D switch technology.

View More

Technical Specs

  • Item Receptacle Ground Lug Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.