TP
APPLETON ELECTRIC

Receptacle, 240VAC Voltage, 20 Amps, Number of Poles: 3, Number of Wires: 2

  • Item # 11Y396
  • My Part #
  • Mfr. Model # ENR22202
  • Catalog Page # N/A
  • UNSPSC # 39121406
Receptacle, 240VAC Voltage, 20 Amps, Number of Poles: 3, Number of Wires: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Plugs and Receptacles~Hazardous Location Plugs and Receptacles


$1,466.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.24 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A dead-front design helps keep this receptacle from being energized until plug is fully inserted and switch engaged.

View More

Technical Specs

  • Item Receptacle
  • Voltage 240VAC
  • Hz 60
  • Amps 20
  • Number of Wires 2
  • Number of Poles 3
  • NEMA Type 6-20R
  • Hub Size 3/4"
  • Hub Style Dead-End
  • Mounting Box Malleable Iron, 2 Gang
  • Material Copper-Free Aluminum
  • Finish Triple Coat Epoxy Coating
  • NEMA Rating 3RX
  • Standards UL 1203, UL 1010, UL 894, UL Listed for Class I, Groups C, D; Class I, Division 2, Group B; Class I, Zone 1, Group IIB; Class I, Zone 2, Group IIB + H2; Class II, Groups F, G; and Class III
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products