Skip Content


Receptacle, 240VAC Voltage, 20 Amps, Number of Poles: 3, Number of Wires: 2

  • Item # 11Y394
  • My Part #
  • Mfr. Model # ENR21202
  • Catalog Page # N/A
  • UNSPSC # 39121406
Receptacl,20A,3P,2W,Alum,250VAC,NEMA 3RX close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $659.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A dead-front design helps keep this receptacle from being energized until plug is fully inserted and switch engaged.

View More

Technical Specs

  • Item Receptacle
  • Voltage 240VAC
  • Hz 60
  • Amps 20
  • Number of Wires 2
  • Number of Poles 3
  • NEMA Type 6-20R
  • Hub Size 3/4"
  • Hub Style Dead-End
  • Mounting Box Malleable Iron, 1 Gang
  • Material Copper-Free Aluminum
  • Finish Triple Coat Epoxy Coating
  • NEMA Rating 3RX
  • Standards UL 1203, UL 1010, UL 894, UL Listed for Class I, Groups C, D; Class I, Division 2, Group B; Class I, Zone 1, Group IIB; Class I, Zone 2, Group IIB + H2; Class II, Groups F, G; and Class III
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.