WG
APPLETON ELECTRIC

Prismatic Glass Globe, 10In

  • Item # 22N938
  • My Part #
  • Mfr. Model # CGL250
  • Catalog Page # N/A
  • UNSPSC # 39111902
Prismatic Glass Globe, 10In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Hazardous Location Fixtures~Hazardous Location Lighting Accessories


$79.65 / each

Web Price $704.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.65 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Technical Specs

  • Item Hazardous Location Prismatic Glass Globe
  • Type Explosionproof, Dust-Ignitionproof
  • For Use With Code Master 2
  • Description/Special Features 250 W
  • Length (In.) 10
  • Height (In.) 7.75
  • Width (In.) 10
  • Standards NEC: Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; Class III; Marine Type Electric Fixtures; Outside Type (Salt Water); CEC: Class I, Division 1 and 2, Groups B, C, D; Class I, Zone 1 and 2, IIB, IIA; Class II, Division 1, Groups E, F, G; Class II, Division 2, Groups F, G; Class III; CSA Type 4X; Exd IIB, Zone 1
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products