NC
APPLETON ELECTRIC

Prismatic Glass Globe, 13In

  • Item # 22N932
  • My Part #
  • Mfr. Model # VPGL-2HR
  • Catalog Page # N/A
  • UNSPSC # 39111902
Prismatic Glass Globe, 13In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Hazardous Location Fixtures~Hazardous Location Lighting Accessories


$134.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hazardous Location Prismatic Glass Globe
  • Type Heat Resistant Lighting Accessory
  • For Use With Mercmaster III
  • Description/Special Features Heat Resistant
  • Length (In.) 13
  • Height (In.) 9
  • Width (In.) 13
  • Standards Class I, Division 2, Groups A, B, C, D; Class I, Zone 2, AEx nA nR IIC (Z2); Class I, Zone 2, Ex nR IIC (Z); Class II, Division 1 and 2, Groups E, F, G; Class III; Simultaneous Exposure (Class I, Division 2/ Class II, Division 1); Fixtures Outside Type (Salt Water); Type 4X; IP66
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products