NC
APPLETON ELECTRIC

Plug, 600VAC Voltage, 30 Amps, Number of Poles: 3, Number of Wires: 3

  • Item # 12G130
  • My Part #
  • Mfr. Model # ACP3033BC
  • Catalog Page # N/A
  • UNSPSC # 39121402
Plug, 600VAC Voltage, 30 Amps, Number of Poles: 3, Number of Wires: 3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Plugs and Receptacles~Hazardous Location Plugs and Receptacles


$376.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.66 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Copper-free aluminum construction helps this clamping ring plug resist corrosion.

View More

Technical Specs

  • Item Plug
  • Voltage 600VAC
  • Amps 30
  • HP 20
  • Number of Wires 3
  • Number of Poles 3
  • Material Copperfree Aluminum
  • NEMA Rating 3, 3R, 4, 4X
  • Standards UL 1682, UL 1686, UL 50E, C22.2 No. 182.1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products