NC
APPLETON ELECTRIC

Plug, 240VAC Voltage, 20 Amps, Number of Poles: 3, Number of Wires: 2

  • Item # 11Y426
  • My Part #
  • Mfr. Model # NCP-20232
  • Catalog Page # N/A
  • UNSPSC # 39121402
Plug, 240VAC Voltage, 20 Amps, Number of Poles: 3, Number of Wires: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Plugs and Receptacles~Hazardous Location Plugs and Receptacles


$159.90 / each Offer Ends 07/12/20

Web Price $246.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Product Details

For use in hazardous locations, this plug features 30% glass-reinforced thermoplastic polyester construction.

View More

Technical Specs

  • Item Plug
  • Voltage 240VAC
  • Hz 60
  • Amps 20
  • HP 2
  • Number of Wires 2
  • Number of Poles 3
  • NEMA Type 6-20P
  • Material 30% Glass-Reinforced Thermoplastic Polyester
  • NEMA Rating 3, 3R, 7BCD, 9FG
  • Standards UL 1203, UL 1010, UL 894, UL Listed for Class I, Division 1 and 2, Groups B, C, D; Class II, Division 1 and 2, Groups F, G; and Class III
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms